Welcome to Würth Finland For trade customers only

Automatic welding helmet Volt Electro

Automatic welding face shield Volt Electro
WELDHELM-AUTM-VOLT-EL-BLCK-110X90X11MM

Art.-no. 9501009504

EAN 3660740007119

-
Automatic welding helmet Volt Electro

Art.-no. 9501009504

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Auto-darkening lens

  • Outstanding colour separation ability thanks to True Color technology

  • Darkness range 4/9-13

  • Adjustable glass shade

  • Applications: MIG/MAG welding, traditional electrode welding, mechanical metal sanding

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMIG/MAG welding, traditional electrode welding, mechanical metal sanding

Translucency when not activated

Protection level 4

Translucency when activated

Protection level 9-13

Cassette width x cassette height x cassette thickness

110 x 90 x 11 mm

Width of field of vision x height of field of vision

96 x 39 mm

Weight

480 g

Energy supply

Solar cells

UV and IR protection

Protection level 16 (permanent)

Min./max. temperature conditions

-10 to 60 °C

Standards

EN 175, EN 379, EN 166

Min./max. dark-to-light switching time

0.1-1.0 s

Fast opening delay

0.10 - 0.35 sec

Colour

Black

Min./max. protection level

9-13

Min. dark-to-light switching time

0.1 s

Product weight (per item)

480 g

Light-to-dark switching time

0.1 s

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

MASK SPRAY 165 ML

The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information