Welcome to Würth Finland For trade customers only

Automatically retracting lashing strap For airline profile

Automatic lashing strap with plastic fitting
LASHSTRP-RTCH-VEH-AUTOLASHINGBELT-ARZG20
ORSYMOBIL

Art.-no. 096380 324
EAN 4046777053166

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For securing and lashing loads
  • Easy to use

  • Manufactured in accordance with EN 12195-2

  • With two automotive fittings suitable for airline profile

  • With automatic roll-up function
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

ARZG20

Width

55 mm

Length

2000 mm

Permitted tensile force LC in the strapping

250 daN

Hand force with ratchet

50 daN

Pre-load

27 daN

Belt width

25 mm

Product weight (per item)

0.650 kg

Shape of the hook

Lashing eye ZOE

Colour

Black, Red

Material

Steel / plastic

EN standard

12195-2

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

ANCPLT-VEH-ALU-AZPL

ORSYMOBIL
Suitable for lashing straps with automotive fittings
x 1 pcs

LASHRL-VEH-ALU-ZSA995

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-ZSA1500

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-ZSA2000

ORSYMOBIL
For countersinking into the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC995

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC1495

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-ALU-HALFRD-ZSC2000

ORSYMOBIL
For screwing onto the floor panel and mounting on the vehicle wall
x 1 pcs

LASHRL-VEH-FORCARFLOOR-ZSB995

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

LASHRL-VEH-BASEPLATE-ZSB1500

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

LASHRL-VEH-FORCARFLOOR-ZSB2000

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs

RESTRDISC-F.VEHFLR-ALU-WLP01

ORSYMOBIL
Provides a load-securing function at the same time
x 1 pcs

ANCPLT-VEH-SET-AZPL2 DOUBLE

ORSYMOBIL
Suitable for all clamping rods, lashing belts and eyelets
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information