Auxiliary LED / warning light
Extra light/Warning light W-LED
ADDLHDLGHT-WARN-120W
Art.-no. 9501010795
EAN 4065746533065
Register and access more than 75 000 products
- Petite size with broad light pattern and Osram LED technology ensure visibility in traffic
- Optics design with single-row reflector technology gives light exactly where it is needed
- R65-approved warning light feature provides safety for tasks on roadside zones and construction sites
- Frameless lens with dark optics makes the light attractive and hinders excessive dirt accumulation on the glass
- Colour temperature 5,700 K
- Connector type 5-pole open wire
Lumens (measured)
9501 010 796 – 3569 lm
9501 010 795 – 5551 lm
9501 010 794 – 6245 lm
Datasheets(X)
Width | 561 mm |
Height | 67 mm |
Cable length | 2 m |
Power rating | 120 W |
IP protection class | IP 67 |
Luminous flux | 5551 lm |
Min./max. nominal voltage | 10 / 30 V |
Approval mark | ECE-R112, ECE-R65, ECE-R7 |
Depth | 70 mm |