BERNSTEIN technician's vice, 50 mm for clamping with ball joint
ENGINEERING-SCREW-VICE-50MM-51056045
Art.-no. 1970927613
Register and access more than 75 000 products
Application
Facilitates a range of working processes in precision mechanics, laboratories, testing fields and all electronic/mechanic workshops.
Execution
- Lightweight design
- For clamping or screwing on
Advantage
- Quick, flexible mounting of the vice on the workbench with no damaged sustained
- Vice can be rotated by 360° to all sides and swivelled by 90° thanks to firmly integrated ball joint
Datasheets(X)
Brand | BERNSTEIN |
EAN | 4250838511162 |
Manufacturer Part Number | 9-205 |
Vice design | Screw-on clamping foot |
Jaws width | 50 mm |
Min./max. clamping width | 0-70 mm |
Clamp in depth | 38 mm |
Colour | Grey |
Harmonized System Code | 82057000 |
Gross Weight | 1.600 kg |