BESSEY mitre clamp, 60x90 mm, galvanised steel
ANGLSPG60MM-51116100
Art.-no. 1970927620
Register and access more than 75 000 products
Application
Versatile clamping device for holding, setting and aligning parts at angles in relation to one another.
Execution
- Galvanised metal version
- Copper-plated spindle
Datasheets(X)
Brand | BESSEY |
EAN | 4008158016832 |
Manufacturer Part Number | WSM9 |
Max. clamping width | 90 mm |
Diameter | 60 mm |
Jaws height | 35 mm |
Harmonized System Code | 82057000 |
Gross Weight | 3.700 kg |