Welcome to Würth Finland For trade customers only

BESSEY pull clamp, clamping height 200 mm, GRS20-12

GRPARM-CLMP-26220020

Art.-no. 1970922040

-
BESSEY pull clamp, clamping height 200 mm, GRS20-12

Art.-no. 1970922040

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For quick and secure clamping on machine tables and appliances.

Execution

  • Tempered and galvanised
  • Cross-shaped vee blocks can clamp round parts securely
  • Infinitely variable clamping height adjustment
  • External spindle allows unhindered access to the working area and makes it possible to clamp in tight conditions.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BESSEY

EAN

4008158035840

Manufacturer Part Number

GRS20-12

Clamping height

200 mm

Min./max. throat depth

123-140 mm

Rail length

28 mm

Rail width

11 mm

Clamping force at 50-mm clamping height

7500 N

Hole diameter for fastening screw

16.5 mm

Harmonized System Code

82057000

Gross Weight

2.874 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information