BET concrete curing cable
BET ECO-CONCRETE CASTING CABLE 85M
Art.-no. 0970993200
EAN 4053479980126
Register and access more than 75 000 products
BET Eco concrete curing cable is an efficient solution for curing and drying concrete pours. It prevents freezing and accelerates drying. A 2 m connection cable provides installation flexibility. Installation must be carried out according to electrical safety regulations and only against non-combustible structures. Afterwards, the building structure can be efficiently dried by re-energizing the cable, provided the supply cables are not cut.
- For curing and drying concrete pours
- Thermostat
- 2 m power cable
- Installation only against non-combustible structures
Datasheets(X)
Thermostat | Yes |
Heating cable length | 85 m |
Power rating | 3200 W |
Heating cable temperature max. | 35 °C |
Plug connector | 1 safety plug, 16 A |
Resistance | 16.7 Ohm |
Colour | Orange |
Material | PVC - Polyvinyl chloride |
Cable length | 2 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!