Welcome to Würth Finland For trade customers only

BILZ ratchet tools, single-arm, with switching, size 2, 10-18 mm

RTCH-UNI-L240-H(22)XB(45)-13553120

Art.-no. 1970911402

-
BILZ ratchet tools, single-arm, with switching, size 2, 10-18 mm

Art.-no. 1970911402

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For thread cutting or reaming during assembly in hard-to-reach areas, right-hand and left-hand.

Execution

  • Ratchet tool with integrated switchover in handle, made from high-quality hardened steel for maximum stability requirements

Advantage

  • High-quality design for high service life requirement
  • User-friendly handling and short retooling times
  • Form-locking of switching direction (right, left, neutral) to prevent uncontrolled changing of the switching direction
  • Extremely robust design with hardened components
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BILZ

EAN

4039247572991

Manufacturer Part Number

9096047

Ratchet size

2

Suitable for min./max. square socket size

10-18 mm

Width (B)

45 mm

Height (H)

22 mm

Length of lever arm (HA)

240 mm

Max. torque

180 Nm

Harmonized System Code

82051000

Gross Weight

0.857 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information