The images are examples.
BILZ thread cutter TA20/MK3-WF
GEWINDESCHNEIDAPPARAT-TA20/MK3-21611002
Art.-no. 1970919485
Register and access more than 75 000 products
Application
Thread cutting and forming on machines with driven spindle and manual feed. Machine type: Box column drills and radial drills.
Execution
- These devices are designed for thread cutting on drills with manual feed and without reversing the direction of the spindle.
- When inserting into the machine, the stop arm must be secured against twisting to ensure that the device works.
- The integrated reversing gear means that thread cutting is possible without reversing the direction of the spindle.
- Double feed in reverse motion.
- Screw tap quick-change system.
Advantage
- By withdrawing the machine spindle once the thread depth has been reached, the apparatus is automatically switched. The switching process is performed using a low-wear ball system.
- The apparatus is maintenance-free and can be used for right-hand and left-hand threads.
- Rapid tool changing.
- Very flexible.
Notes
Matching quick-change inserts ref. no. 21566130-230.
Delivery
1x BILZ thread-cutting apparatus.
Datasheets(X)
![]() | |
Brand | BILZ |
EAN | 4053569220705 |
Manufacturer Part Number | 6705097 |
Morse taper size | MK 3 |
Used sizes | 2 |
Suitable for thread | M8-M20 |
Diameter (D) | 100 mm |
Diameter 2 (D1) | 50 mm |
Diameter 3 (D2) | 19 mm |
Projecting length (L) | 170 mm |
Length (l1) | 86 mm |
Max. rotation speed | 500 rpm |
Harmonized System Code | 84661038 |
Gross Weight | 5.640 kg |
