BITS ratchet loop 1/4 inch + 10 mm screwdriver bits
Ratchet double-box end wrench 1/4 inch 10 mm
RTCHDBENDBOXWRNCH-1/4INX10MM
Art.-no. 57561410
EAN 4056807029290
Register and access more than 75 000 products
72-toothed very sensitive ratchet, adjustable direction. Length 115 mm. Tips at an angle of 15°. Bits do not go through the ratchet.
1/4 inch sleeves (4–14 mm) can be used with adapter 0614 176 700 (1/4 inch + 1/4 inch).
Can be used directly on screws with a 10 mm or 1/4 inch head.
The serration on the ratchet circumference allows you to turn it with your thumb.
A spring in the ratchet keeps the bit or screw in place.
The ratchet and bit can fit into a very small space.
Datasheets(X)
Width across flats | 1/4 inch, 10 mm |
Surface | Chrome plated |
Length (L) | 115 mm |
Material | Steel |