Welcome to Würth Finland For trade customers only

BMI aluminium spirit level Ultrasonic with magnet, 200 mm

BMI-ALU-WAWAAG-M.MAGNET-200MM-38325020

Art.-no. 1970927008

-
BMI aluminium spirit level Ultrasonic with magnet, 200 mm

Art.-no. 1970927008

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For horizontal and vertical alignment of objects

Execution

  • Round horizontal bubble vial with magnifying effect
  • Edgeless horizontal spirit level for undistorted view of bubble even during reverse measuring
  • Reverse measuring possible (0.5 mm/m)
  • Solid body and impact-resistant rubber end flap maintain high measuring precision
  • With internal magnet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BMI

EAN

4007368072447

Manufacturer Part Number

692020M

Length

200 mm

Measuring accuracy (per length)

0.5 mm/m

Harmonized System Code

90318020

Gross Weight

0.176 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information