Welcome to Würth Finland For trade customers only

BMI die-cast aluminium spirit level, length 800 mm, milled measuring face

LEVL-800MM-38320080

Art.-no. 1970927006

-
BMI die-cast aluminium spirit level, length 800 mm, milled measuring face

Art.-no. 1970927006

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For horizontal and vertical alignment of objects

Execution

  • Model BMI 665S heavy-duty die-cast aluminium with 3 vials
  • With unbreakable, barrel-shaped perspex bubble vials
  • Die-cast aluminium body, with 2 milled measuring surfaces
  • Extremely robust, impact-resistant and torsion-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BMI

EAN

4007368039785

Manufacturer Part Number

665080S

Length

800 mm

Measuring accuracy (per length)

1 mm/m

Harmonized System Code

90318020

Gross Weight

1.161 kg

Alternative products:
1 x
ATORN light metal spirit level 800 mm with scale and 2 marking-off tabs

Light metal spirit level

ATORN
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information