BMI electronic inclinometer with integrated laser point
INCLMETER-EL-L443-38446015
Art.-no. 1970927054
Register and access more than 75 000 products
Application
For measuring in the horizontal (as with a spirit level) or in any other direction (as with an inclinometer)
Execution
- Length of test face: 400 mm
- Zero point deviation of horizontal bubble vial in normal position: 0.25 mm/m
- Parallelism deviation of laser beam to test face: 0.25 mm/m
- Laser class 2
- Laser wavelength 635 nm
- Laser power < 1 mW
- Range approx. 50 m
- Digit increments 0.1° or 0.1%
- Error limit 0° and 90° = 0.05° intermediate dimensions = ±0.2°
- 8 h continuous light
Delivery
With batteries (1x E-Block 9 V type 6LR61) in sturdy plastic tubes
Datasheets(X)
Brand | BMI |
EAN | 4007368120384 |
Manufacturer Part Number | 652042635EW-09 |
Length x width x height | 443 x 40 x 70 mm |
Harmonized System Code | 90318020 |
Gross Weight | 0.869 kg |