BOBE USB keyboard interf. Opto USB-0, with Opto R232 meas. equip. connect. cable
MSRDATACARRIER-AY-OPTO-USB-39870210
Art.-no. 1970927202
Register and access more than 75 000 products
Application
The USB interface simulates the manual input of measured values via a USB keyboard enabling wireless, software-neutral data transfer to a PC. Measured values can be transferred directly to EXCEL or other word processing programs or statistical programs, for example.
Execution
- For measuring instruments with OptoRS232 connection
- Power supply via USB interface
- USB interface is detected as a keyboard
- Closing characters such as Enter or Tab can be set on the USB interface. These are automatically sent together with the data.
- Language, separator settings etc.
- Data transfer via data button on the measuring instrument or using a timer
- Timer function can be set from 0–99 seconds for the transmission of measured values within a specified time interval
Advantage
- Cost-effective solution for transferring measured data
- Software-neutral data transmission in keyboard format HID (human interface device)
- No driver file is needed for the USB interface
- No additional data cable required for the measuring instruments
Notes
No additional data cable is required.
Datasheets(X)
Brand | BOBE |
EAN | 4039247900374 |
Manufacturer Part Number | OPTO-USB-0 |
Model | Opto-USB-0 |
Interface output | 1 x OptoRS232 |
Number of rechargeable batteries/batteries | 0 PCS |
Cable length | 2 m |
Data transmission type | USB |
Suitable for | Measuring instruments with Opto-RS232 interface. |
Harmonized System Code | 90319000 |
Gross Weight | 0.050 kg |