BOBE USB keyboard interface T-Box 305 USB, input 2x RS232, 3x DIGIMATIC
MSRDATACARRIER-AY-T-BOX305-USB-39870305
Art.-no. 1970927204
Register and access more than 75 000 products
Application
For transferring measured values via keyboard interface, e.g. to Microsoft® Office applications such as EXCEL, WORD etc. For measuring instruments with serial interfaces connected to USB ports via keyboard interfaces.
Execution
- Power supply via USB interface
- USB interface is detected as a keyboard
- Closing characters such as Enter or Tab can be set on the USB interface. These are automatically sent together with the data.
- Language, separator settings etc.
- Data transfer via data button on the measuring instrument or using a timer
- Timer function can be set from 0-99 seconds for the transmission of measured values within a specified time interval
- Cascadable, allowing the measuring station to be extended at any time with additional T-boxes from the 30X USB series
- Measurements triggered via optionally available foot-operated switch
Advantage
- Cost-effective solution for transferring measured data
- No driver file needed for the USB interface
Notes
39870302: Bidirectional RS232 data cable required
Delivery
USB keyboard interface incl. USB cable
Datasheets(X)
![]() | |
Brand | BOBE |
EAN | 4039247960132 |
Manufacturer Part Number | T-BOX 305/USB |
Model | T-Box 305 USB |
Interface input | 2 x RS232, 3 x DIGIMATIC |
Number of rechargeable batteries/batteries | 0 PCS |
Data transmission type | USB |
Suitable for | Measuring instruments with RS232 or DIGIMATIC interface |
Harmonized System Code | 90319000 |
Gross Weight | 0.900 kg |
