Welcome to Würth Finland For trade customers only

BOBE USB keyboard interface type RS232 USB-1, incl. USB cable to PC

MSRDATACARRIER-AY-RS232-USB-39870220

Art.-no. 1970927203

-
BOBE USB keyboard interface type RS232 USB-1, incl. USB cable to PC

Art.-no. 1970927203

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For transferring measured values via keyboard interface, e.g. to Microsoft® Office applications such as EXCEL, WORD etc. For measuring instruments with serial interfaces connected to USB ports via keyboard interfaces.

Execution

  • For measuring instruments with data cable RS232 connecting plug to PC
  • Power supply via USB interface
  • USB interface is detected as a keyboard
  • Closing characters such as Enter or Tab can be set on the USB interface. These are automatically sent together with the data.
  • Language, separator settings etc.
  • Data transfer via data button on the measuring instrument or using a timer
  • Timer function can be set from 0–99 seconds for the transmission of measured values within a specified time interval
  • Including pedal jack

Advantage

  • Cost-effective solution for transferring measured data
  • Software-neutral data transmission in keyboard format HID (human interface device)
  • No driver file is needed for the USB interface

Notes

Bidirectional RS232 data cable required

Delivery

USB keyboard interface incl. USB cable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

BOBE

EAN

4039247900381

Manufacturer Part Number

RS232-USB-1

Model

RS232-USB-1

Interface input

1 x RS232

Number of rechargeable batteries/batteries

0 PCS

Data transmission type

USB

Suitable for

Measuring instruments with RS232 interface

Harmonized System Code

90319000

Gross Weight

0.256 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information