BSP 90°, forged, One Piece, female thread
BSP compact forged 90° elbow, female
BSP 90° FORGED, HOSE J12 X 3/4 F
Register and access more than 75 000 products
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
Forged model lower than a normal swivel model.
- Cramped spaces
- Small projection
BSP connectors have a 60° conical tightening.
- The SK connector has an external cone
- Seal by pressing the metal surfaces against each other
BSP fittings have an inch-type G thread
The One-Piece connector is officially approved only for certain hoses.
Datasheets(X)
One Piece connectors have been tested/certified for use with Bridgestone/Intertraco tubes.
The official compression dimensions are in use when the One Piece connector is attached to a Bridgestone/Intertraco tube.
Note the ferrule stripes and the K or J type marking on the One Piece connector.
K: intended for a 2-ply cross-ply tube.
J: intended for a 2-ply or 3-ply cross-ply tube or a 4-spiral tube.
The strength of a K-type ferrule is significantly lower than a J-type ferrule. The two types have their own compression dimension tables.
Hose diameter | DN 19 / 3/4 in / 12 |
Connection thread | IT G BSP 3/4 inch |
Connection thread DASH | 12 |
Nominal diameter | 30.3 mm |
Number of thread starts per inch | 14 |
Distance between collar and seal | 28.5 mm |
Width across flats | 32 mm |