Backfire guard acetylene/propane
Check valve for asetylene with quick coupling
BACK-PRESSURE VALVES 3/8. AC/PR COUPLING
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/2439066.jpg)
Register and access more than 75 000 products
Attachment to the handle.
Flame damper (sinter metal) extinguishes backfires.
Backflow valve closes off gas backflow.
Filter prevents debris entering the unit.
A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error.
Gases mixing in a hose will cause it to explode.
The backfire guards have been manufactured according to SFS-EN 730-1.
Datasheets(X)
Shielding gas | Acetylene |
Hose connection diameter | 6 mm |
Product weight (per item) | 115 g |
Length | 90 mm |
Material | Brass |
Connection thread | 3/8 inch |