Welcome to Würth Finland For trade customers only

Backfire guard oxygen

Check valve for oxygen with quick coupling
BACK-PRESSURE VALVES 3/8. OXY COUPLING

Art.-no. 098497426

EAN 4053479974958

-
Backfire guard oxygen

Art.-no. 098497426

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Quick coupling

Attachment to the handle.


Flame damper (sinter metal) extinguishes backfires.


Backflow valve closes off gas backflow.


Filter prevents debris entering the unit.



A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error.


Gases mixing in a hose will cause it to explode.


The backfire guards have been manufactured according to SFS-EN 730-1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shielding gas

Oxygen

Hose connection diameter

6.0 mm

Product weight (per item)

116 g

Length

90 mm

Material

Brass

Connection thread

3/8 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information