Welcome to Würth Finland For trade customers only

Backup battery for LED-strip TSR|ELSITE

Backup battery for LED-strip TSR|ELSITE
BTRY-BACKUP-BATTERY-FOR-LED-STRIP-230V

Art.-no. 9501020565

EAN 6430054510448

-
Backup battery for LED-strip TSR|ELSITE

Art.-no. 9501020565

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V

Rechargeable battery/battery capacity

4400 mAh

Charging time

24 h

Weight of rechargeable battery/battery

45.4 g

Number of rechargeable batteries/batteries

12 PCS

RoHS-compliant

No

WEEE (taking back waste electrical and electronic equipment)

05

Number of batteries/battery capacity

12 x 4400 mAh

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information