Ball bearing puller kit
Ball-bearing extractor set 11 pcs
SET-(F.BALBEAR-EXTR)-11PCS
Art.-no. 096552 300
EAN 4011231884563
Register and access more than 75 000 products
11 parts
For removing internal and external ball bearings. Saves time when replacing the bearings of a gearbox, for example.
Puller working range 20–95 mm
Contents
- 1 crossarm 105 mm
- 1 shaft 160 mm
- 2 puller bars 95 mm
- 2 puller pieces no. 1 (6004-6010) 5.5 mm
- 2 puller pieces no. 2 (6200-6205) 6.0 mm
- 2 puller pieces no. 3 (6300-6302) 8.0 mm
- 2 + 2 extension pieces 30 and 95 mm
Datasheets(X)
Installation of the puller piece:
Cut the bar between two bearings with a drill.
Bend the protective bars up and select the correct puller piece.
Push the puller piece into the bearing housing. Rotate it by 90°.
You can now remove the bearing.