Ball joint puller, precision cast steel
Ball-joint separator steel precision cast
SEPR-BALJNT-D46MM
Register and access more than 75 000 products
- Special puller tool for motor vehicles
- Extremely simple and rapid application
- Rolled, hardened and nitrocarburised spindle
- Precision cast steel body
Datasheets(X)
External clamping width (A) | 46 mm |
Clamping depth (B) | 100 mm |
Width (C) | 90 mm |
Spindle length | 160 mm |
Thread dimension | G 3/4 inch |
Width across flats | 27 mm |