Welcome to Würth Finland For trade customers only

Bar heater Heater 50

YOKE-30-F.HEATER20/50

Art.-no. 1780065665

EAN 4054369796308

-
Bar heater Heater 50

Art.-no. 1780065665

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Accessories for induction heater Heater 50.

Heater yokes are optional accessories for induction heaters when selecting the most suitable size, for example for series production.



  • Available in several sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

25 mm

Length

200 mm

Material

Steel

Product weight (per item)

900 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information