Bar heater Heater 50
YOKE-60-F.HEATER20/50
Art.-no. 1780065666
EAN 4054369884289
Register and access more than 75 000 products
Heater yokes are optional accessories for induction heaters when selecting the most suitable size, for example for series production.
- Available in several sizes
Datasheets(X)
Diameter | 40 mm |
Length | 200 mm |
Material | Steel |
Product weight (per item) | 2300 g |