Barrel trolley for 180–200 kg containers
Drum trolley with 4 wheels
DRMTRLY-(180-200KG)
Register and access more than 75 000 products
• A sturdy steel-framed drum trolley, maximum external diameter of drum 61.5 cm
• A 430 series hose reel can be attached to the trolley
• A mount for a filling gun
• Delivered disassembled
Datasheets(X)
Width | 77 cm |
Depth | 90 cm |
Height | 115 cm |
Wheel diameter | 200 mm |
Material of wheel | Plastic |
Wheel width | 40 mm |
Handle height | 0 mm |