Barrierta lubricant
Lubricating grease Barrierta L55/2
LUBRICANT BARRIERTA L55/2
Art.-no. 0890402097
EAN 4053479959726
Register and access more than 75 000 products
Synthetic high-temperature lubricating grease, ensures long-term lubrication.
- Very high chemical resistance (concentrated acids, alkaline solutions and organic solvents)
- Ideal for pipe shoes and ball bearings exposed to the high temperatures used in the packaging and baking industry, dehumidifiers, incinerators and bakery machines etc.
- Does not damage plastic parts or sealing materials
- High sealing effect
- Highly adhesive
- Approved for use with food products (NSF H1)
Datasheets(X)
Ideal for various industrial applications involving high temperatures, such as:
- Ball bearings and pipe shoes
- Dehumidifiers
- Incinerators
- Bakery machines
- Conveyor chains
- Film tensioners
- Valves
- Compressed air components
ATTENTION: Must not be mixed with other lubricating greases.
Colour | White |
Density | 1.95 g/cm³ |
Smell/fragrance | Characteristic |
Min. temperature conditions | -40 °C |
Max. temperature resistance | 260 °C |
Min. temperature resistance | -40 °C |
Max. temperature conditions | 260 °C |
Max. short-term temperature resistance | 260 °C |
Kinematic oil basis viscosity | 420 mm²/s |
NLGI grade | 2 |
Resistance against | Chemicals, Solvent, Acid |
Contents | 400 ml |
Weight of content | 800 g |
Shelf life from production | 60 Month |