Base plate APIN for standard series clips AISI 304
BASE PLATE SERIES 3, STANDARD SST304
Art.-no. 5974009958
EAN 4058794903249
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Weldable base plate for standard set pipe clamps
For securing hydraulic pipes in machine installations and manufacturing
- APIN series
- Weld-on
- Material AISI 304
Product information
Datasheets(X)
Material | Stainless steel AISI 304 |
Material of weld plate | Stainless steel |
Length | 46 mm |
Width | 30 mm |
Height | 3 mm |