Base plate hot dip galvanized M8/M10
Base plate hot dip galvanized M8/M10
BSEPLT-HDG-80X30X3-M8/M10
Art.-no. 0862400300
EAN 4068362070914
Register and access more than 75 000 products
Datasheets(X)
Connection thread (G) | M8 x M10 |
Length (L) | 80 mm |
Width (B) | 30 mm |
Thickness (t) | 3.0 mm |
Elongated hole length (LL) | 15 mm |
Elongated hole width (LB) | 9 mm |
Hole distance (LA) | 54 mm |
Recommended tensile load | 2.5 kN |
Surface | Hot dip galvanized |
Material | Steel |
Product weight (per item) | 53 g |