Welcome to Würth Finland For trade customers only

Base plate stainless steel A4 with thread inch

Base plate stainless steel A4 with thread inch
BSEPLT-STST-A4-3/4IN-120X40X4

Art.-no. 0865400134

EAN 4099618591372

-
Base plate stainless steel A4 with thread inch

Art.-no. 0865400134

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread (G)

3/4 inch

Length (L)

120 mm

Width (B)

40 mm

Thickness (t)

4.0 mm

Elongated hole length (LL)

18 mm

Elongated hole width (LB)

11 mm

Hole distance (LA)

85 mm

Recommended tensile load

7.5 kN

Material

Stainless steel - 316L

Product weight (per item)

580 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information