Welcome to Würth Finland For trade customers only

Basic Plus safety harness

Safety harness Basic Plus
SAFEHARN-BASISPLUS-EN361

Art.-no. 0899032020
EAN 4045989683932

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Lightweight safety harness with back eyelet extension (length: 50 cm)

  • Easy to put on thanks to the comfortable back pad

  • Rear harness eyelet according to EN 361

  • Two chest loops as harness eyelet according to EN 361
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

EN standard

361

Category

III

Max. load capacity

100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information