Battery ARCALUB-C2 SCHAEFFLER
Battery ARCALUB-C2 SCHAEFFLER
TLBTRY-(ARCALUB-C2)
Art.-no. 9501021706
EAN 4054369044348
Register and access more than 75 000 products
Datasheets(X)
Nominal voltage | 3 V/DC |
Rechargeable battery/battery capacity | 1000 mAh |
Product weight (per item) | 36 g |
Type of rechargeable battery/battery | Li-Me |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!