Welcome to Würth Finland For trade customers only

Battery LI-ION RAPID BTX 140 7.2 V/1.3 Ah

Battery, Li-Ion 7.2 V, cordless nailer BTX 140
BTRYPCK-LIION-STPLGUN-BTX140-7,2V-1,3AH

Art.-no. 9501006804

EAN 4051661007415

-
Battery LI-ION RAPID BTX 140 7.2 V/1.3 Ah

Art.-no. 9501006804

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

7.2 V

Rechargeable battery/battery capacity

1300 mAh

Charging time

90 min

Product weight (per item)

270 g

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information