Battery Suprabeam V3AIR rechargeable LI-PO USB
Recharge.battery for head lamp Suprabeam V3Air V20
BTRY-(F.HDLAMP-V3AIR-V20)-USB-3,7V
Art.-no.
0827809641
EAN 5704049907621
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Integrated USB Mini charging port
- The battery has integrated USB Mini charging port
- Battery is suitable for lamp: 0827 809 613 HEADLAMP SUPRABEAM V3AIR LED RECHARGEABLE
NoticeMisused battery can leak, explode or ignite.
Product information
Datasheets(X)
Material | Special plastics |
Width | 110 mm |
Length | 170 mm |
Product weight (per item) | 28 g |
Colour | Yellow |