Welcome to Würth Finland For trade customers only

Battery case cover headlamp S series

Battery case cover for headlamp Suprabeam S series
BTRYCASECOV-(F.HDLAMP-SUPRABEAM)-L70

Art.-no. 0827809186

EAN 5704049907935

-
Battery case cover headlamp S series

Art.-no. 0827809186

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

NoticeDoes not include headband or helmet holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor Suprabeam S series headlamps

Material

Special plastics

Width

45 mm

Length

70 mm

Product weight (per item)

25.000 g

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information