Battery charger, 12/24 V - 15 A, 10–255 Ah
Veh. battery charger 12/24 V - 15 A lithium/lead
CHRG-BTRY-VEH-12/24V-15A
Register and access more than 75 000 products
Automatic voltage detection
Vehicle electrical system voltage 12 V or 24 V
Suitable for vehicles with 12-V and 24-V lithium and lead-acid batteries
e.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs
Compact, robust battery charger with dirt-resistant sheet steel housing
Simple operation by on/off button
Charges batteries with a residual voltage of > 1.5 V at 12-V vehicle electrical system voltage and 3.0 V at 24-V vehicle electrical system voltage
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Datasheets(X)
Workshop
- Customer service/battery charging — for 12 and 24-V batteries (see battery type table). In charging mode, the battery charger supplies the battery with 14.8 V for 12 V or 28.8 V for 24 V each with 15 A
- Continuous charging without voltage peaks for flashing control devices
- Diagnostics — stabilises 12 or 24-V on-board batteries for vehicle diagnostics with up to 15 A
Showroom and vehicle delivery — trickle charging
Supplies the battery with 14.4 V, up to 15 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.4 V |
Charging voltage max. at 24 V | 28.8 V |
Charging current at 12 V | 15 A |
Charging current at 24 V | 15 A |
Min./max. rechargeable battery/battery capacity | 10-255 Ah |
Power rating | 450 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 21 |
Cable length | 2 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 2 m |
Cable cross section | 1.5 mm² |
Length x width x height | 115 x 180 x 70 mm |
Product weight (per item) | 8340 g |
Colour | Traffic black RAL 9017 |
Spark protection | Yes |
Reverse-polarity protection | Yes |