Battery charger DEFA
Battery charger DEFA WorkShopCharger
CHRG-BTRY-VEH-DEFA-WORKSHOPCHARGER-35A
Art.-no. 0510955635
EAN 7042287091008
Register and access more than 75 000 products
With switch mode technology
Approved according to EN60335-1, EN60335-2-29, EN55014-1, EN55014-2 and EN61003-3/2.
Datasheets(X)
Frequency | 50 Hz |
Max. charging voltage | 14.7 V |
Charging current | 35 A |
Min./max. rechargeable battery/battery capacity | 50-500 Ah |
Power rating | 515 W |
Charging characteristics | IUoU |
IP protection class | IP 40 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 2.5 mm² |
Length x width x height | 227 x 125 x 62 mm |
Product weight (per item) | 1.800 kg |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE |