Battery charger Multicharger
Battery charger DEFA MultiCharger
CHRG-BTRY-VEH-DEFA-1X12A
Register and access more than 75 000 products
- Built using modern Switch-Mode technology
- Galvanic separation
- Protects sensitive electronic systems in the vehicle
- Maintenance-free
Datasheets(X)
Charging voltage max. at 12 V | 12 V |
Charging current at 12 V | 12 A |
Battery designation | 0 - not applicable |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 44 |
Cable length | 2 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 2 m |
Cable cross section | 2.5 cm² |
Length x width x height | 98 x 53 x 138 mm |
Product weight (per item) | 2.82 kg |
Reverse-polarity protection | Yes |
Approval mark | 0 - not applicable |