Welcome to Würth Finland For trade customers only

Battery for Suprabeam S series rechargeable luminaire

Battery for headlamp, Suprabeam S series
BTRY-LIION-(HDLAMP-SUPRABEAM-S)-(USB-C)

Art.-no. 9501016768

EAN 5704049911321

-
Battery for Suprabeam S series rechargeable luminaire

Art.-no. 9501016768

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rechargeable battery with integrated charging plug for the Suprabeam S series headlamp
  • USB-C

  • 3.7V, 1400 mAh

  • Battery: Lithium polymer

  • Maximum operating temperature 60° C

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

28.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

HDLAMP-CORDL-S4-LED-3XAAA

Durable and compact headlamp, can be attached to a safety helmet.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information