Battery-free jump starter Supreme Boost 9000
Jump starter Supreme Boost 9000
JUMPSTRTR-(SUPREME-BOOST-9000)-12V
Register and access more than 75 000 products
Super capacitors instead of batteries
- The capacitors absorb power from the donor vehicle within seconds like a sponge
- Due to the high performance of the capacitors, any 12 V motor can be started even under adverse conditions
- Thanks to the high capacity, even larger motors can be turned over an extended period
Immediately ready for use
- Immediately ready for use with a charging time of less than 30 seconds
- Does not take several hours to recharge, unlike conventional jump starters
- After a successful start, the jump starter automatically recharges itself
Safe, durable and low-maintenance
- Built-in safety elements minimise the risk of incorrect use and malfunction
- No risk of leaking battery gases or acids
- Low-maintenance technology and no sulphation of battery possible
The device is always charged up by a donor vehicle. No power cable is necessary.
The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation and maintenance of the device must be suitably qualified.
Datasheets(X)
Vehicles with diesel/petrol engines and 12-V electrical system.
1. Press test button to check battery charge level.
2. If green or orange, the device is immediately ready for use.
3. If red, connect to donor vehicle and charge up.
4. Switch off the affected vehicle and remove ignition key.
5. First connect the red plus clamp to the positive battery terminal, then the black minus clamp to an earth point on the vehicle.
6. Switch on the starter and attempt to start.
7. If the vehicle starts, wait for approx. 30 secs before switching the device off (re-charging).
8. Switch off the starter, then first remove the minus clamp followed by the plus clamp.
9. The starter is immediately ready for another use.
Operating voltage | 12 V |
Start current | 2300 A |
Max. current | 9950 A |
Capacitor capacity | 3000 F |
Cable length | 1400 mm |
Cable cross section | 35 mm² |
Width x height x depth | 230 x 410 x 200 mm |
Weight | 8000 g |
Min./max. operating temperature | -20 to 40 °C |
High current fuse | Yes |
Overvoltage protection | Yes |
Overload protection | Yes |
Reverse-polarity protection | Yes |
With on/off switch | Yes |