Welcome to Würth Finland For trade customers only

Battery pack for power tools Mirka BPA 11125

Batt. pack Li-Ion 11,1 Volt/2,5 Ah Mirka BPA 11125
FLOWRGRND-MIRKA-8991122211-BPA-BATTERY

Art.-no. 1971013620

EAN 6416868939293

-
Battery pack for power tools Mirka BPA 11125

Art.-no. 1971013620

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This intelligent Li-Ion battery pack from Mirka® enables precise capacitance measurement based on a Coulomb counter.
With Bluetooth and the myMirka® Dashboard, you can easily monitor battery health and available capacity. It is also possible to monitor the voltage of each cell, and when used with the Coulomb counter, both battery life and useful life can be extended. The battery firmware can be updated via the Bluetooth connection of the grinder/polisher. The 11.1 V, 2.5 Ah battery pack has 3 cells and the charging time is approx. 45 min.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

11.1 V

Rechargeable battery/battery capacity

2.5 Ah

Product weight (per item)

0.18 kg

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information