Welcome to Würth Finland For trade customers only

Battery pack for power tools Mirka BPA 11150

Battery pack Li-Ion 11.1 V/5.0 Ah Mirka BPA 11150
FLOWRGRND-MIRKA-8991122311-BPA-BATTERY

Art.-no. 1971013621

EAN 6416868939309

-
Battery pack for power tools Mirka BPA 11150

Art.-no. 1971013621

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This intelligent Li-Ion battery pack from Mirka® enables precise capacitance measurement based on a Coulomb counter.
When you connect the cordless tool to the MyMirka app, you can easily monitor the charge, battery condition and number of charging cycles, which can extend the battery life and useful life. The 11.1 V, 5.0 Ah battery pack has six cells and the charging time is approx. 1 h 30 min.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

11.1 V

Rechargeable battery/battery capacity

5.0 Ah

Charging time

1.5 h

Product weight (per item)

0.38 kg

RoHS-compliant

Yes

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information