Battery ratchet Durofix RW1208 3/8" 12V
Cordl. ratchet wrench Durofix RW1208 3/8 12V
RTCHWRNCH-CORDL-DUROFIX-RW1208-3/8-2X2AH
Art.-no. 9501012403
EAN 4716872184071
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Comes in handy in tight and difficult places, such as an engine compartment
- Short battery powered ratchet with 3/8" square attachment.
- Comes in handy in tight and difficult places, such as an engine compartment.
- Fast percussion
- Strong, max power 75 Nm
- Dead man's switch - stops quickly when the switch is released
Product information
Datasheets(X)
including:
1
x
CHRG-DC12EU07C15-FOR-DUROFIX-12V
Description:
Original battery charger for DUROFIX 12V battery-operated machinery
Quantity:
1
x
2
x
Description:
Original battery for Durofix 12V battery-operated machines
Quantity:
2
x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).