Welcome to Würth Finland For trade customers only

Battery reversible ratchet Durofix RW1216 3/8"12V

Cordl. ratchet wrench Durofix RW1216 3/8 12V
RTCHWRNCH-CORDL-DUROFIX-RW1216-3/8-2X2AH

Art.-no. 9501012402

EAN 4716872184088

-
Battery reversible ratchet Durofix RW1216 3/8"12V

Art.-no. 9501012402

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Comes in handy in tight and difficult places, such as an engine compartment
  • Long battery-powered reversible ratchet wrench with 3/8" Square fitting.

  • Extra long ratchet head of 152 mm

  • Comes in handy in tight and difficult places, such as an engine compartment.

  • Fast percussion

  • Strong, max power 88 Nm

  • Dead man's switch - stops quickly when the switch is released
NoticeMax. load with hand force 162 Nm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

CHRG-DC12EU07C15-FOR-DUROFIX-12V

Description: Original battery charger for DUROFIX 12V battery-operated machinery
Quantity: 1 x
2 x

BTRYPCK-DUROFIX-F.(12V SERIES)

Description: Original battery for Durofix 12V battery-operated machines
Quantity: 2 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information