Welcome to Würth Finland For trade customers only

Bearing unit PCF INA

Complete bearing unit PCF INA
BEARUNT-PCF45

Art.-no. 1780109590

EAN 4053479808987

-
Bearing unit PCF INA

Art.-no. 1780109590

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d)

45 mm

Fixing distance (J)

105 mm

Length (L)

137 mm

Mounting bore diameter (N)

14 mm

Product weight (per item)

1990 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information