Bearing unit SYFJ
Complete bearing unit SYFJ
BEARUNT-SYFJ 35 TF
Art.-no.
1780132914
EAN 4053479811673
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Internal diameter (d) | 35 mm |
Fastener spacing (J) | 80 mm |
Length (L) | 110 mm |
Mounting bore diameter (N) | 14 mm |
Product weight (per item) | 1350 g |