Bearing unit TCJ INA
Complete bearing unit TCJ INA
BEARUNT-TCJ75
Art.-no.
1780130500
EAN 4053479809076
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Internal diameter (d) | 75 mm |
Fastener spacing (J) | 153 mm |
Length (L) | 197 mm |
Mounting bore diameter (N) | 23 mm |
Product weight (per item) | 6500 g |