Bearing unit UCC SNR/ASAHI
Complete bearing unit UCC SNR/ASAHI
BEARUNT-UCC 210 SNR/ASAHI
Register and access more than 75 000 products
Datasheets(X)
Internal diameter (d) | 50 mm |
Fastener spacing (J) | 0 mm |
Length (L) | 120 mm |
Mounting bore diameter (N) | 0 mm |
Product weight (per item) | 1900 g |