Bearing unit UCPA ASAHI
Complete bearing unit UCPA ASAHI
BEARUNT-UCPA206 ASAHI
Register and access more than 75 000 products
Datasheets(X)
Internal diameter (d) | 30 mm |
Fastener spacing (J) | 66 mm |
Length (L) | 94 mm |
Mounting bore diameter (N) | 14 mm |
Product weight (per item) | 1200 g |