Bearing unitUKFC ASAHI
Complete bearing unit UKFC ASAHI
BEARUNT-UKFC 215 ASAHI
Register and access more than 75 000 products
Datasheets(X)
Internal diameter (d) | 75 mm |
Fastener spacing (J) | 130.1 mm |
Length (L) | 220 mm |
Mounting bore diameter (N) | 19 mm |
Product weight (per item) | 7400 g |