Welcome to Würth Finland For trade customers only

Belt alignment tool CONTI LASER ALIGNER

BLTENS-LNELASR-(CONTI-LASER-ALIGNER)

Art.-no. 9501020236

EAN 4010858136284

-
Belt alignment tool CONTI LASER ALIGNER

Art.-no. 9501020236

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The performance and service life of belt drives can be optimised by using the correct alignment and tension.

CONTI® LASER ALIGNER is a compact tool for aligning belt pulleys and checking alignment. The belt pulleys are aligned with each other using the straight side faces of the pulleys.



The device can increase the operational reliability and service life of belt drives, thereby reducing maintenance and maintenance costs.



  • Significantly more accurate than traditional alignment methods

  • Easy-to-use laser alignment with magnetic pins

  • Extends the service life of equipment and belts

  • Delivery includes:

Transmitter with magnetic attachment


4 magnetic pins


Magnetic plate for uneven surfaces


Plastic case

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Measuring accuracy (+/- per length)

0.5 mm/10m

Laser wavelength

635 nm

Type of rechargeable battery/battery

Alkali

Product weight (per item)

550 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information